B108BUPC - 1G Wall Box - W/Bracket

Carlon

  • $13.70 (Each)
  • $13.70 (Each)

  • $342.51 (Per 25)

  • $1,370.03 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B108BUPC
Manufacturer
Carlon
Manufacturer's Part Number
B108B-UPC
Description
1G Wall Box - W/Bracket
One-Gang New Work Outlet Box, Volume 8 Cubic Inches, Length 3-5/8 Inches, Width 2-3/8 Inches, Depth 1-1/4 Inches, Color Blue, Material PVC, Mounting Means Bracket
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481044154 / 00034481044154
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.70 (Each)
Carton
$342.51 (Per 25)
Resources
Images
 
 
B108BUPC - Large Image
 
B108BUPC - Small Image
Attachments
 
 
B108BUPC - Specification Sheet
Other Links
 
 
B108BUPC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Description
1G WALL BOX - W/BRACKET
Product Type
1G 8 Cu In Bracketed Zip Box
extra long description
ABB B108B-UPC 1G 8 CU IN BRACKETED
Long Description
One-Gang New Work Outlet Box, Volume 8 Cubic Inches, Length 3-5/8 Inches, Width 2-3/8 Inches, Depth 1-1/4 Inches, Color Blue, Material PVC, Mounting Means Bracket
Special Features
PVC construction for easier installation, greater performance and lower installation cost
Additional Information
Knockouts
true
Manufacturer Information
Manufacturers Part Number
B108B-UPC
Brand
Carlon
GTIN
00034481044154
UPC
034481044154
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight per each
0.095
Carton
25
Uses, Certifications, and Standards
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat