B108RUPC - 1G NM Blue Workbox&Flange

Carlon

  • $2.12 (Each)
  • $2.12 (Each)

  • $52.97 (Per 25)

  • $211.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B108RUPC
Manufacturer
Carlon
Manufacturer's Part Number
B108R-UPC
Description
1G NM Blue Workbox&Flange
Outlet Box, PVC Material, Blue, 8 Cu.In Capacity, 1 Gang, 3-5/8 In Length, 2-3/8 In Width, 1-1/4 In Height, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481044161 / 5415022443967 / 00034481044161
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.12 (Each)
Carton
$52.97 (Per 25)
Resources
Images
 
 
B108RUPC - Small Image
 
B108RUPC - Large Image
 
B108RUPC - Large Image
Attachments
 
 
B108RUPC - Specification Sheet
Other Links
 
 
B108RUPC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
3-5/8 in
Width
2-3/8 in
Height
1-1/4 in
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, PVC Material, Blue, 8 cu.in Capacity, 1 Gang, 3-5/8 in Length, 2-3/8 in Width, 1-1/4 in Height, 0.09 lb
Features
One-Gang Old Work Outlet Box, Volume 8 Cubic Inches, Length 3-5/8 Inches, Width 2-3/8 Inches, Depth 1-1/4 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears.
Short Description
Outlet Box, PVC, Blue, 1 Gang, For Non-Metallic Sheathed Cable, New Work
Special Features
Easier Installation, Greater Performance and Lower Installation Cost
Description
1G NM BLUE WORKBOX&FLANGE
extra long description
ABB B108R-UPC 1G 8 CU IN FLANGED OL
Additional Information
for use with
Non-Metallic Sheathed Cable
Standards Met
UL E11461
package quantity
25 CA
Made in USA
yes
Knockouts
true
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B108R-UPC
GTIN
00034481044161
UPC
034481044161
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
0.09 lb
Weight per each
0.09
Carton
25
Uses, Certifications, and Standards
Capacity
8 cu.in
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat