B115 - 18-14 Non-Ins Fork Term Bulk

Sta-Kon

  • $0.31 (Each)
  • $0.31 (Each)

  • $31.38 (Per 100)

  • $313.80 (Per 1,000)

  • $3,138.00 (Per 10,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B115
Manufacturer
Sta-Kon
Manufacturer's Part Number
B115
Description
18-14 Non-Ins Fork Term Bulk
Fork Terminal, #18 Awg Conductor Size, #14 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac/DC, 0.75 In Overall Length, 0.0018 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210809540 / 5414363935247 / 00786210809540
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.31 (Each)
Carton
$313.80 (Per 1,000)
Standard Packaging
$3,138.00 (Per 10,000)
Resources
Images
 
 
B115 - Small Image
 
B115 - Large Image
 
B115 - Large Image
360 Images
 
 
B115 - 360 Image
Attachments
 
 
B115 - Specification Sheet
Other Links
 
 
B115 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V ac/dc
Terminal Type
Fork Terminal
Wire Size
18-14 AWG
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Color
Metallic
Dimensions and Weight
Overall Length
0.75 in
Descriptions
Description
18-14 NON-INS FORK TERM BULK
Product Type
Fork Terminal
Features
Non-Insulated Fork Terminal, Length .75 Inches, Width .31 Inches, Bolt Hole #10, Wire Range #18-#14 AWG, Copper, Tin Plated, 1,000 Pack.
Short Description
#18 to #14 AWG Sta-Kon Fork Terminal, Non-Insulated, 600 VAC
Long Description
Fork Terminal, #18 AWG Conductor Size, #14 AWG Conductor Size, Non-Insulated, Copper Conductor Material, 600 V ac/dc, 0.75 in Overall Length, 0.0018 lb
Special Features
These Non-Insulated Fork Terminals are Made Of Electrolytic Copper For High Conductivity. They Can Be Installed With Crimping Tools Having a Single Indentor or Double Indentor (recommended For Solid Wire). Serrated Barrel Increases Grip On Wire.
extra long description
ABB B115 NONINS FORK TERM, 18-14, N
Additional Information
Minimum Conductor Size
#18 AWG
Maximum Conductor Size
#14 AWG
Insulated/Non-Insulated
Non-Insulated
Standards Met
UL E9809;CSA
Made in USA
yes
package quantity
1000 CT;10000 PK
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
B115
sub brand
Sta-Kon
GTIN
00786210809540
UPC
786210809540
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Fork Terminal
Packaging
Weight
0.0018 lb
Weight per each
0.002
Carton
1000
Package
10000
Uses, Certifications, and Standards
Application
Wire Termination
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat