B115 - 18-14 Non-Ins Fork Term Bulk

Sta-Kon

  • $0.34 (Each)
  • $0.34 (Each)

  • $33.98 (Per 100)

  • $339.80 (Per 1,000)

  • $3,398.00 (Per 10,000)
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
B115
Manufacturer
Sta-Kon
Manufacturer's Part Number
B115
Description
18-14 Non-Ins Fork Term Bulk
Fork Terminal, #18 Awg Conductor Size, #14 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac/DC, 0.75 In Overall Length, 0.0018 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210809540 / 5414363935247 / 00786210809540
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.34 (Each)
Carton
$339.80 (Per 1,000)
Standard Packaging
$3,398.00 (Per 10,000)
Resources
Images
 
 
B115 - Small Image
 
B115 - Large Image
 
B115 - Large Image
360 Images
 
 
B115 - 360 Image
Attachments
 
 
B115 - Specification Sheet
Other Links
 
 
B115 - Other
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
600 V ac/dc
Terminal Type
Fork Terminal
Wire Size
18-14 AWG
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Color
Metallic
Dimensions and Weight
Overall Length
0.75 in
Descriptions
Description
18-14 NON-INS FORK TERM BULK
Product Type
Fork Terminal
Features
Non-Insulated Fork Terminal, Length .75 Inches, Width .31 Inches, Bolt Hole #10, Wire Range #18-#14 AWG, Copper, Tin Plated, 1,000 Pack.
Short Description
#18 to #14 AWG Sta-Kon Fork Terminal, Non-Insulated, 600 VAC
Long Description
Fork Terminal, #18 AWG Conductor Size, #14 AWG Conductor Size, Non-Insulated, Copper Conductor Material, 600 V ac/dc, 0.75 in Overall Length, 0.0018 lb
Special Features
These Non-Insulated Fork Terminals are Made Of Electrolytic Copper For High Conductivity. They Can Be Installed With Crimping Tools Having a Single Indentor or Double Indentor (recommended For Solid Wire). Serrated Barrel Increases Grip On Wire.
extra long description
ABB B115 NONINS FORK TERM, 18-14, N
Additional Information
Minimum Conductor Size
#18 AWG
Maximum Conductor Size
#14 AWG
Insulated/Non-Insulated
Non-Insulated
Standards Met
UL E9809;CSA
Made in USA
yes
package quantity
1000 CT;10000 PK
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
B115
sub brand
Sta-Kon
GTIN
00786210809540
UPC
786210809540
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Fork Terminal
Packaging
Weight
0.0018 lb
Weight per each
0.002
Carton
1000
Package
10000
Uses, Certifications, and Standards
Application
Wire Termination
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B115.
Jump To:

Cross Referenced

These items are similar to B115 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M14-10FK 3M Electrical Products 00054007015208
M14-10FX 3M Electrical Products 00051128586648
T14-10F Burndy 00781810722428
S-1016-SP GC-Waldom Electronics n/a
S 14-10 Greaves 00784491163450
83-6171 Ideal Industries 00783250489947
84-6171 Ideal Industries 00783250492985
44413-B20 ILSCO 00783669443066
19141-0065 Molex n/a
11528 Morris 00601986115285
S16-10 NSi Industries 00662381074072
S16-10-BULK NSi Industries n/a
S16-10-P NSi Industries 00662381200327
P14-10F-C Panduit 00074983805129
S1B-10 Penn-Union 00785037915472
S2B-10 Penn-Union 00785037915625
B115 Thomas & Betts 00786210809540
B14-10F Thomas & Betts 00786210803258
B14-10FL Thomas & Betts 00786210806716
T1410S VANTEX n/a

* All prices subject to change.

Begin Live Chat