B120010EG - 1-5/8X13/16X120 GLV Strut

Superstrut

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 10 Feet)

  • $0.00 (Per 500 Feet)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B120010EG
Manufacturer
Superstrut
Manufacturer's Part Number
B1200 10EG
Description
1-5/8X13/16X120 GLV Strut
Channel, 12 Gauge, 1-5/8 Inch X 13/16 Inch, Length 10 Feet, Electro-Galvanized Steel
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013099209 / 00616013099209
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
Special Order Item
Carton
$0.00 (Per 10 Feet)
Stock Availability
Nacogdoches
0 Feet
All Stores
0 Feet
Resources
Images
 
 
B120010EG - Small Image
 
B120010EG - Large Image
Other Links
 
 
B120010EG - Other
Attachments
 
 
B120010EG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
SilverGalv
Dimensions and Weight
Width
1-5/8
Length
120
Depth
13/16
Descriptions
Description
1-5/8X13/16X120 GLV STRUT
Product Type
CHNL 12GA 1-5/8X13/16 10FT Eg STL
extra long description
ABB B1200 10EG CHNL 12GA 1-5/8X13/1
Long Description
Channel, 12 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Electro-Galvanized Steel
Special Features
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
B1200 10EG
GTIN
00616013099209
UPC
616013099209
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight per foot
1.28
Carton
500
Uses, Certifications, and Standards
Application
Support and framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat