B140010ALC - 1-5/8X13/16X10-14G

Superstrut

  • $33.50 (Per Foot)
  • $33.50 (Per Foot)

  • $334.98 (Per 10 Feet)

  • $3,349.80 (Per 100 Feet)

  • $16,749.00 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B140010ALC
Manufacturer
Superstrut
Manufacturer's Part Number
B140010ALC
Description
1-5/8X13/16X10-14G
Channel, 14 Gauge, 1-5/8 Inch X 13/16 Inch, Length 10 Feet, Aluminum
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101806 - Aluminum channels
UPC/GTIN
786210561691 / 00786210561691
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$33.50 (Per Foot)
Carton
$334.98 (Per 10 Feet)
Standard Packaging
$16,749.00 (Per 500 Feet)
Resources
Images
 
 
B140010ALC - Small Image
 
B140010ALC - Large Image
Other Links
 
 
B140010ALC - Other
Attachments
 
 
B140010ALC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1-5/8 in
Length
10 ft
Depth
13/16 In
Descriptions
extra long description
ABB B140010ALC CHNL 14GA 1-5/8X13/1
Description
1-5/8X13/16X10-14G
Product Type
CHNL 14GA 1-5/8X13/16 10FT Al
similar brands
Unistrut
Long Description
Channel, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Aluminum
Also Known As...
Strut channel
Strut
Additional Information
gauge
14 Gauge
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
B140010ALC
GTIN
00786210561691
UPC
786210561691
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Channels and Concrete Inserts
Packaging
Weight per foot
0.33
Carton
10
Package
500
Uses, Certifications, and Standards
Application
For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat