B140010EG - 14G 1-5/8"X1-13/16"Egal Strut

Superstrut

  • $46.96 (Per 10 Feet)
  • $4.70 (Per Foot)

  • $46.96 (Per 10 Feet)

  • $469.58 (Per 100 Feet)

  • $2,347.90 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B140010EG
Manufacturer
Superstrut
Manufacturer's Part Number
B1400 10EG
Description
14G 1-5/8"X1-13/16"Egal Strut
Channel, 14 Gauge, 1-5/8 Inch X 13/16 Inch, Length 10 Feet, Electro-Galvanized Steel
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013099230 / 00616013099230
Weight per unit
0.888 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$4.70 (Per Foot)
Carton
$2,347.90 (Per 500 Feet)
Resources
Images
 
 
B140010EG - Small Image
 
B140010EG - Large Image
Attachments
 
 
B140010EG - Specification Sheet
Other Links
 
 
B140010EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
SilverGalv
Dimensions and Weight
Width
1-5/8
Length
120
Depth
13/16
Descriptions
Product Type
CHNL 14GA 1-5/8X13/16 10FT Eg STL
Description
14G 1-5/8"X1-13/16"EGAL STRUT
similar brands
Unistrut
extra long description
ABB B1400 10EG CHNL 14GA 1-5/8X13/1
Long Description
Channel, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Electro-Galvanized Steel
Special Features
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
Also Known As...
Strut channel
Strut
Additional Information
gauge
14
Manufacturer Information
Manufacturers Part Number
B1400 10EG
Brand
Superstrut
GTIN
00616013099230
UPC
616013099230
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight per foot
0.888
Carton
500
Uses, Certifications, and Standards
Application
Support and framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat