B140010HDG - 14G 1-5/8"X1-13/16"Hdgal Strut

Superstrut

  • $85.20 (Per 10 Feet)
  • $8.52 (Per Foot)

  • $85.20 (Per 10 Feet)

  • $852.03 (Per 100 Feet)

  • $4,260.15 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B140010HDG
Manufacturer
Superstrut
Manufacturer's Part Number
B1400 10HDG
Description
14G 1-5/8"X1-13/16"Hdgal Strut
Channel, 14 Gauge, 1-5/8 Inch X 13/16 Inch, Length 10 Feet, Hot-Dip Galvanized Steel
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013102251 / 00616013102251
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$8.52 (Per Foot)
Carton
$85.20 (Per 10 Feet)
Standard Packaging
$4,260.15 (Per 500 Feet)
Resources
Images
 
 
B140010HDG - Small Image
 
B140010HDG - Large Image
Attachments
 
 
B140010HDG - Specification Sheet
Other Links
 
 
B140010HDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Hot-Dip Galvanized
Dimensions and Weight
Width
1-5/8
Length
120
Depth
13/16
Descriptions
Product Type
CHNL 14GA 1-5/8X13/16 10FT HDG STL
Description
14G 1-5/8"X1-13/16"HDGAL STRUT
extra long description
ABB B1400 10HDG CHNL 14GA 1-5/8X13/
Long Description
Channel, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Hot-Dip Galvanized Steel
Special Features
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
gauge
14
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
B1400 10HDG
GTIN
00616013102251
UPC
616013102251
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight per foot
1.04
Carton
10
Package
500
Uses, Certifications, and Standards
Application
Used to mount, brace, support or connect structural loads in building construction such as pipe or electrical or data wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat