B140010PG - 14G 1-5/8"X13/16"Pgal Strut

Superstrut

  • $39.18 (Per 10 Feet)
  • $3.92 (Per Foot)

  • $39.18 (Per 10 Feet)

  • $391.78 (Per 100 Feet)

  • $1,958.90 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B140010PG
Manufacturer
Superstrut
Manufacturer's Part Number
B1400 10PG
Description
14G 1-5/8"X13/16"Pgal Strut
Channel, 14 Gauge, 1-5/8 Inch X 13/16 Inch, Length 10 Feet, Pre-Galvanized Steel
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013111536 / 00616013111536
Weight per unit
0.844 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.92 (Per Foot)
Carton
$39.18 (Per 10 Feet)
Standard Packaging
$1,958.90 (Per 500 Feet)
Resources
Images
 
 
B140010PG - Small Image
 
B140010PG - Large Image
Attachments
 
 
B140010PG - Specification Sheet
Other Links
 
 
B140010PG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Width
1-5/8
Length
10 ft
Depth
13/16
Height
13/16 in
Thickness
14 AWG
Descriptions
Description
14G 1-5/8"X13/16"PGAL STRUT
Long Description
Standard Channel, Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 13/16 in Height, 14 AWG Thickness, 1-1/8 in Center Spacing, 9/16 in Slot Size, 84.38 lb/ft
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Product Type
Standard Channel
Short Description
1-5/8"X1-5/8" Standard Channel, Pre-Galvanized Steel, 10 ft
similar brands
Unistrut
extra long description
ABB B1400 10PG CHNL 14GA 1-5/8X13/1
Also Known As...
Strut channel
Strut
Additional Information
gauge
14
Center Spacing
1-1/8 in
package quantity
10 PK;500 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
B1400 10PG
sub brand
Superstrut(R)
GTIN
00616013111536
UPC
616013111536
Taxonomies, Classifications, and Categories
Type
Metal Channels
Category Description
STRUT CHANNEL
Availability
minimum qty
10
Packaging
Weight
84.38 lb/ft
Weight per foot
0.844
Carton
10
Package
500
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat