B140010PG - 14G 1-5/8"X13/16"Pgal Strut

Superstrut

  • $50.50 (Per 10 Feet)
  • $5.05 (Per Foot)

  • $50.50 (Per 10 Feet)

  • $505.05 (Per 100 Feet)

  • $2,525.25 (Per 500 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B140010PG
Manufacturer
Superstrut
Manufacturer's Part Number
B1400 10PG
Description
14G 1-5/8"X13/16"Pgal Strut
Standard Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 13/16 In Height, 14 Awg Thickness, 1-1/8 In Center Spacing, 9/16 In Slot Size, 84.38 LB/FT
Slang Terms
Strut channel
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013111536 / 00616013111536
Weight per unit
0.844 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$5.05 (Per Foot)
Carton
$50.50 (Per 10 Feet)
Standard Packaging
$2,525.25 (Per 500 Feet)
Stock Availability
N. San Antonio
0 Feet
San Antonio RDC
0 Feet
All Stores
0 Feet
Resources
Images
 
 
B140010PG - Small Image
 
B140010PG - Large Image
Other Links
 
 
B140010PG - Other
Attachments
 
 
B140010PG - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Depth
13/16
Height
13/16 in
Length
10 ft
Thickness
14 AWG
Width
1-5/8
Descriptions
Description
14G 1-5/8"X13/16"PGAL STRUT
Extra Long Description
TB B1400 10PG CHNL 14GA 1-5/8X13/16
Long Description
Standard Channel, Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 13/16 in Height, 14 AWG Thickness, 1-1/8 in Center Spacing, 9/16 in Slot Size, 84.38 lb/ft
Product Type
Standard Channel
Short Description
1-5/8"X1-5/8" Standard Channel, Pre-Galvanized Steel, 10 ft
Similar Brands
Unistrut
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Also Known As...
Strut channel
Additional Information
Center Spacing
1-1/8 in
Gauge
14
Made In USA
yes
Package Quantity
10 PK;500 CT
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
B1400 10PG
Sub Brand
Superstrut(R)
GTIN
00616013111536
UPC
616013111536
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
Minimum Qty
10
Packaging
Weight
84.38 lb/ft
Weight per foot
0.844
Carton
10
Package
500
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of B140010PG.
Jump To:

Similar Items

Similar items are close alternatives to B140010PG, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat