B140020PG - BLTD 1-5/8X13/16X240" PGLV SLD CHNL

Superstrut

  • $78.36 (Per 20 Feet)
  • $3.92 (Per Foot)

  • $78.36 (Per 20 Feet)

  • $391.78 (Per 100 Feet)

  • $1,958.90 (Per 500 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B140020PG
Manufacturer
Superstrut
Manufacturer's Part Number
B1400 20PG
Description
BLTD 1-5/8X13/16X240" PGLV SLD CHNL
Channel, 14 Gauge, 1-5/8 Inch X 13/16 Inch, Length 20 Feet, Pre-Galvanized Steel
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013111581 / 00616013111581
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$3.92 (Per Foot)
Carton
$78.36 (Per 20 Feet)
Standard Packaging
$1,958.90 (Per 500 Feet)
Resources
Images
 
 
B140020PG - Small Image
 
B140020PG - Large Image
Attachments
 
 
B140020PG - Specification Sheet
Other Links
 
 
B140020PG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Width
1-5/8
Depth
13/16
Length
240
Descriptions
extra long description
ABB B1400 20PG CHNL 14GA 1-5/8X13/1
similar brands
Unistrut
Product Type
CHNL 14GA 1-5/8X13/16 20FT PG STL
Description
BLTD 1-5/8X13/16X240" PGLV SLD CHNL
Special Features
Load ratings as shown have a safety factor of 3 in 3000 lb. hard rock concrete
Long Description
Channel, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 20 Feet, Pre-Galvanized Steel
Also Known As...
Strut channel
Strut
Additional Information
gauge
14
Manufacturer Information
Manufacturers Part Number
B1400 20PG
Brand
Superstrut
GTIN
00616013111581
UPC
616013111581
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Channels and Concrete Inserts
Availability
minimum qty
20
Packaging
Weight per foot
0.97
Carton
20
Package
500
Uses, Certifications, and Standards
Application
For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat