B1400HS10EG - 14G 1-5/8"X13/16"Egal HS Strut

Superstrut

  • $43.71 (Per 10 Feet)
  • $4.37 (Per Foot)

  • $43.71 (Per 10 Feet)

  • $437.08 (Per 100 Feet)

  • $2,185.40 (Per 500 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B1400HS10EG
Manufacturer
Superstrut
Manufacturer's Part Number
B1400HS 10EG
Description
14G 1-5/8"X13/16"Egal HS Strut
Half-Slot Channel, Steel, Silver Galvanized, 10 FT Length, 1-5/8 In Width, 13/16 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 87 LB/FT
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013099254 / 00616013099254
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$4.37 (Per Foot)
Carton
$43.71 (Per 10 Feet)
Standard Packaging
$2,185.40 (Per 500 Feet)
Resources
Images
 
 
B1400HS10EG - Small Image
 
B1400HS10EG - Large Image
 
B1400HS10EG - Large Image
Attachments
 
 
B1400HS10EG - Specification Sheet
Other Links
 
 
B1400HS10EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Silver Galvanized
Dimensions and Weight
Length
10 ft
Height
13/16 in
Thickness
14 AWG
Width
1-5/8
Depth
13/16
Descriptions
Description
14G 1-5/8"X13/16"EGAL HS STRUT
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Product Type
Half-Slot Channel
Standard Channel
Long Description
Half-Slot Channel, Steel, Silver Galvanized, 10 ft Length, 1-5/8 in Width, 13/16 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 87 lb/ft
Short Description
1-5/8" x 1-5/8" Half-Slot Channel, Pre-Galvanized Steel, 10 ft
extra long description
ABB B1400HS 10EG HS CHNL 14GA 1-5/8
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
slot size
9/16 x 1-1/8 in
Center Spacing
2 in
package quantity
500 CT
Made in USA
yes
gauge
14
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
B1400HS 10EG
sub brand
Superstrut(R)
GTIN
00616013099254
UPC
616013099254
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight
87 lb/ft
Weight per foot
0.87
Carton
10
Package
500
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat