B1402HS10PG - HS CHNL BK-BK14GA1-5/8X13

Superstrut

  • $367.32 (Per 10 Feet)
  • $36.73 (Per Foot)

  • $367.32 (Per 10 Feet)

  • $3,673.17 (Per 100 Feet)

  • $9,182.92 (Per 250 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
B1402HS10PG
Manufacturer
Superstrut
Manufacturer's Part Number
B1402HS 10PG
Description
HS CHNL BK-BK14GA1-5/8X13
Channel, 14 Gauge, 1-5/8 Inch X 13/16 Inch, Length 10 Feet, Half Slotted Pre-Galvanized Steel With 9/16 Inch X 1-1/8 Inch Slots On 2 Inch Centers, Back to Back Combination
Slang Terms
Strut channel, Strut
Categories
Channel, Strut & Fittings - Channel & Strut
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013045824 / 00616013045824
Weight per unit
1.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$36.73 (Per Foot)
Carton
$9,182.92 (Per 250 Feet)
Resources
Images
 
 
B1402HS10PG - Small Image
 
B1402HS10PG - Large Image
Attachments
 
 
B1402HS10PG - Specification Sheet
Other Links
 
 
B1402HS10PG - Other
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Width
1-5/8
Length
120
Depth
13/16
Descriptions
extra long description
ABB B1402HS 10PG HS CHNL BK-BK14GA1
Product Type
HS CHNL BK-BK14GA1-5/8X13/16 10FTPG
Description
HS CHNL BK-BK14GA1-5/8X13
Long Description
Channel, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Half Slotted Pre-Galvanized Steel with 9/16 Inch X 1-1/8 Inch Slots on 2 Inch Centers, Back to Back Combination
Special Features
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
gauge
14
Manufacturer Information
Manufacturers Part Number
B1402HS 10PG
Brand
Superstrut
GTIN
00616013045824
UPC
616013045824
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight per foot
1.74
Carton
250
Uses, Certifications, and Standards
Application
Support and framing applications
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?