B14250F - 20-14 Bare Fem Disconnect

Sta-Kon

  • $103.74 (Per 100)
  • $1.04 (Each)

  • $103.74 (Per 100)

  • $518.70 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B14250F
Manufacturer
Sta-Kon
Manufacturer's Part Number
B14-250F
Description
20-14 Bare Fem Disconnect
Non-Insulated Female Disconnect Grip, Length .87 Inches, Width .31 Inches, Tab Size .250X.032, Wire Range #16-#14 Awg, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210803364 / 5414363935193 / 00786210803364
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.04 (Each)
Carton
$103.74 (Per 100)
Standard Packaging
$518.70 (Per 500)
Resources
Images
 
 
B14250F - Small Image
 
B14250F - Large Image
Other Links
 
 
B14250F - Other
Attachments
 
 
B14250F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material
Brass
Material, Color, and Finish
Finish
Tin Plated
Color
Metallic
Descriptions
Description
20-14 BARE FEM DISCONNECT
Product Type
Non-Ins Fem-250 Disc, 16-14 Len .87
extra long description
ABB B14-250F NON-INS FEM-250 DISC,
Special Features
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength
Long Description
Non-Insulated Female Disconnect Grip, Length .87 Inches, Width .31 Inches, Tab Size .250x.032, Wire Range #16-#14 AWG, Copper, Tin Plated
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
B14-250F
GTIN
00786210803364
UPC
786210803364
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Insulated Female Disconnect
Availability
minimum qty
100
Packaging
Weight per each
0.003
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat