B148F - 18-14, #8, Non-Ins Fork Term

Sta-Kon

  • $81.83 (Per 100)
  • $0.82 (Each)

  • $81.83 (Per 100)

  • $409.15 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B148F
Manufacturer
Sta-Kon
Manufacturer's Part Number
B14-8F
Description
18-14, #8, Non-Ins Fork Term
Non-Insulated Fork Terminal, Length .75 Inches, Width .31 Inches, Bolt Hole #8, Wire Range #18-#14 Awg, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210803210 / 5414363077244 / 00786210803210
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.82 (Each)
Carton
$81.83 (Per 100)
Standard Packaging
$409.15 (Per 500)
Resources
Images
 
 
B148F - Small Image
 
B148F - Large Image
Attachments
 
 
B148F - Specification Sheet
Other Links
 
 
B148F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Metallic
Descriptions
Description
18-14, #8, NON-INS FORK TERM
Product Type
Non-Ins Fork Term 18-14 No8
extra long description
ABB B14-8F NON-INS FORK TERM 18-14
Long Description
Non-Insulated Fork Terminal, Length .75 Inches, Width .31 Inches, Bolt Hole #8, Wire Range #18-#14 AWG, Copper, Tin Plated
Special Features
These non-insulated fork terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
B14-8F
GTIN
00786210803210
UPC
786210803210
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Fork Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.01
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat