B232ACP - 2G Zip BX W/Nails-Contract PK

Carlon

  • $1.80 (Each)
  • $1.80 (Each)

  • $90.18 (Per 50)

  • $180.36 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
B232ACP
Manufacturer
Carlon
Manufacturer's Part Number
B232ACP
Description
2G Zip BX W/Nails-Contract PK
Zip Box, PVC Material, Blue, 32 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knockout Size, Mounting Ears and Captive Nails, 4.01 In Length, 3.69 In Width, 3.04 In Height, 25 LB/100
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Non-Metallic
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481158851 / 5415022516760 / 00034481158851
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.80 (Each)
Carton
$90.18 (Per 50)
Resources
Images
 
 
B232ACP - Large Image
 
B232ACP - Large Image
Specifications Sheets
 
 
B232ACP - Specification Sheet
Other Links
 
 
B232ACP - Other
Attachments
 
 
B232ACP - Specification Sheet
Features
Number of Gangs
2
Shape
Rectangular
Material
PVC
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
4.01 in;101.8 mm
Width
3.69 in;93.6 mm
Height
3.04 in;77.2 mm
Descriptions
Description
2G ZIP BX W/NAILS-CONTRACT PK
Product Type
Zip Box
Long Description
Zip Box, PVC Material, Blue, 32 cu.in Capacity, 2 Gang, Rectangular, 1/2 in Knockout Size, Mounting Ears And Captive Nails, 4.01 in Length, 3.69 in Width, 3.04 in Height, 25 lb/100
Features
Two-Gang Nail-On New Work Outlet Box, Volume 32 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Captive Nails
Short Description
Zip Box, PVC, Blue, 32 cu.in
extra long description
ABB B232ACP TWO GANG ZIP BX W/NAILS
Additional Information
Knockout Size
1/2 in
Mounting Type
Mounting Ears And Captive Nails
package quantity
50 CT
Made in USA
yes
Knockouts
true
Manufacturer Information
Brand
Carlon
sub brand
Carlon(R)
Manufacturers Part Number
B232ACP
GTIN
00034481158851
UPC
034481158851
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Two-Gang Nail-On New Work Outlet Box
Packaging
Weight
25 lb/100
Weight per each
0.25
Carton
50
Uses, Certifications, and Standards
Capacity
32 cu.in
Mounting
Mounting Ears and Captive Nails
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with B232ACP.
Jump To:

Frequently Purchased Together

These items are compatible and complement B232ACP, providing enhanced or expanded functionality.

12/2 WG Romex-Pieces
  • Our Part #: 122GX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.44) ·
122GX - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$438.16

Per 1,000 Feet

QTY:
Feet
Add
Outlet Box, PVC Material, Blue, 44 Cu.In Capacity, 3 Gang, Rectangular, Nail Mou...
  • Our Part #: B344AB
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: B344AB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 30 ($79.03) ·
B344AB - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$263.43

Per 100

QTY:
Each
Add
Outlet Box, PVC Material, Blue, 18 Cu.In Capacity, 1 Gang, Rectangular, Nail-On,...
  • Our Part #: B118A
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: B118A
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($68.13) ·
B118A - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$68.13

Per 100

QTY:
Each
Add
14/2 WG Romex-Pieces
  • Our Part #: 142GX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -) ·
142GX - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Ceiling Box, Polycarbonate Material, Blue, Round, Captive Nails, 2.30 In Height,...
  • Our Part #: B520AUPC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: B520AUPC
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 75 ($150.00) ·
B520AUPC - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$200.00

Per 100

QTY:
Each
Add
Ventilation Fan, 3 In Duct Size, 50 CFM Air Flow, 120 V, 0.9 A, 50 CFM, 4 Sones ...
  • Our Part #: 688
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 688
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($27.45) ·
688 - Broan/Nutone LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.45

Each

QTY:
Each
Add
Recessed Housing, 120 V Ac, Aluminum, 13.55 In Length, 2.5 LB
  • Our Part #: E7ICAT
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: E7ICAT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($89.70) ·
E7ICAT - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$14.95

Each

QTY:
Each
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

  

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?