B232AUPC - 2G NM Blue Nailbox 32cuin

Carlon / Nutek

  • $1.07 (Each)
  • $1.07 (Each)

  • $53.29 (Per 50)

  • $106.59 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B232AUPC
Manufacturer
Carlon / Nutek
Manufacturer's Part Number
B232AUPC
Description
2G NM Blue Nailbox 32cuin
Two-Gang Nail-On New Work Outlet Box, Volume 32 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Captive Nails
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481006169 / 5415022433654 / 00034481006169
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.07 (Each)
Carton
$53.29 (Per 50)
Resources
Images
 
 
B232AUPC - Small Image
 
B232AUPC - Large Image
Other Links
 
 
B232AUPC - Other
Attachments
 
 
B232AUPC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
2G 32 Cu In Zip Box W/Nails
Description
2G NM BLUE NAILBOX 32CUIN
extra long description
CL B232A-UPC 2G 32 CU IN ZIP BOX W/
Long Description
Two-Gang Nail-On New Work Outlet Box, Volume 32 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Captive Nails
Special Features
PVC construction for easier installation, greater performance and lower installation cost
Manufacturer Information
Manufacturers Part Number
B232AUPC
Brand
Carlon / Nutek
GTIN
00034481006169
UPC
034481006169
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Availability
Status
Inactive
Packaging
Weight per each
0.27
Carton
50
Uses, Certifications, and Standards
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B232AUPC.
Jump To:

Similar Items

Similar items are close alternatives to B232AUPC, though they may not be 100% alike.

Zip Box, PVC Material, Blue, 32 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knoc...
  • Our Part #: B232ACP
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: B232ACP
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($90.18) ·
B232ACP - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.80

Each

QTY:
Each
Add
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 32 Cu.In Capacit...
  • Our Part #: EZ32DN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EZ32DN
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 50 ($107.84) ·
EZ32DN - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.16

Each

QTY:
Each
Add
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon S...
  • Our Part #: 2300N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2300-N
  • Manufacturer: Allied Moulded
  • Find: Similar Items
  • Pkg Sizes: 48 ($122.10) ·
2300N - Allied Moulded

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.54

Each

Call nearest store for Item Price
Switch & Outlet Box, Thermoplastic, Gray, 2 Gang, Rectangular, 2 Outlets, Wall M...
  • Our Part #: P235RAC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: P235RAC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($186.75) ·
P235RAC - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B232AUPC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2300-NK AFC Cable Systems n/a
EZ32DN Cantex 00088700019881
TP3600 Eaton Crouse-Hinds 786189036008
P2-35-RAC Legrand Pass & Seymour 785007207453
P235RAC Legrand Pass & Seymour 00785007207453
7835 Raco 00050169078358
7835RAC Raco 50169978351
234-N Thomas & Betts 781720085125
B232A Thomas & Betts n/a
B232A-UPC Thomas & Betts 00034481006169
SN-236 Thomas & Betts 786358800614
SN-236 Thomas & Betts Conduit n/a
P2-35-RAC Raco n/a
234LB234N Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat