B232BUPC - 2G NM Blue Box&BRKT 32cuin

Carlon / Nutek

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B232BUPC
Manufacturer
Carlon / Nutek
Manufacturer's Part Number
B232B-UPC
Description
2G NM Blue Box&BRKT 32cuin
Two-Gang Bracket New Work Outlet Box, Volume 32 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Bracket For 3/8 Inch to 5/8 Inch Wallboard - Steel or Wood Stud Mounting
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481039839 / 00034481039839
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
B232BUPC - Large Image
 
B232BUPC - Small Image
Attachments
 
 
B232BUPC - Specification Sheet
Other Links
 
 
B232BUPC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
2G 32 Cu In Zip Box W/Flange
Description
2G NM BLUE BOX&BRKT 32CUIN
Long Description
Two-Gang Bracket New Work Outlet Box, Volume 32 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Inches, Color blue, Material PVC, Mounting Means Bracket for 3/8 Inch to 5/8 Inch Wallboard - Steel or Wood Stud Mounting
Special Features
PVC construction for easier installation, greater performance and lower installation cost
Manufacturer Information
Manufacturers Part Number
B232B-UPC
Brand
Carlon
GTIN
00034481039839
UPC
034481039839
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Availability
Status
Inactive
Packaging
Weight per each
0.24
Carton
50
Uses, Certifications, and Standards
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B232BUPC.
Jump To:

Similar Items

Similar items are close alternatives to B232BUPC, though they may not be 100% alike.

Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 48 Cu.In Capacit...
  • Our Part #: EZ48DN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EZ48DN
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 50 ($157.94) ·
EZ48DN - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.16

Each

QTY:
Each
Add
Double Gang Multipurpose Electrical Box, Volume 48 Cubic Inches, Length 3-5/16 I...
  • Our Part #: B249B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B249B
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($72.80) ·
B249B - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.07

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat