B234ADJC - 2G NM Blue Adj Workbox

Carlon

  • $19.31 (Each)
  • $19.31 (Each)

  • $308.90 (Per 16)

  • $1,930.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B234ADJC
Manufacturer
Carlon
Manufacturer's Part Number
B234ADJC
Description
2G NM Blue Adj Workbox
Two-Gang Adjustable New Work Outlet Box, Volume 34 Cubic Inches, Length 4 Inches, Width 3-5/8 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Adjustable Bracket, With Large 220V Knockout
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481177029 / 00034481177029
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.31 (Each)
Carton
$308.90 (Per 16)
Resources
Images
 
 
B234ADJC - Small Image
 
B234ADJC - Large Image
Other Links
 
 
B234ADJC - Other
 
B234ADJC - Other
Attachments
 
 
B234ADJC - Specification Sheet
Brochures
 
 
B234ADJC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
2 Gang Adj Elec Box W/Side Clamp
Description
2G NM BLUE ADJ WORKBOX
Long Description
Two-Gang Adjustable New Work Outlet Box, Volume 34 Cubic Inches, Length 4 Inches, Width 3-5/8 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Adjustable Bracket, with Large 220V Knockout
Special Features
Patented design allows for adjustment from 0 in. to 1-3/4 in. after installation
extra long description
ABB B234ADJC 2 GANG ADJ ELEC BOX W/
Additional Information
Knockouts
4
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B234ADJC
GTIN
00034481177029
UPC
034481177029
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight per each
0.45
Carton
16
Uses, Certifications, and Standards
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat