B249B - 2G 48.2 Cu In Zip Box W/F

Carlon

  • $6.57 (Each)
  • $6.57 (Each)

  • $78.85 (Per 12)

  • $657.05 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B249B
Manufacturer
Carlon
Manufacturer's Part Number
B249B
Description
2G 48.2 Cu In Zip Box W/F
Double Gang Multipurpose Electrical Box, Volume 48 Cubic Inches, Length 3-5/16 Inches, Width 4-1/32 Inches, Depth 3-13/16 Inches, Color Blue, Material PVC, Mounting Means Side Flange, Internal Screws
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481020387 / 00034481020387
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.57 (Each)
Carton
$78.85 (Per 12)
Resources
Images
 
 
B249B - Small Image
 
B249B - Large Image
Attachments
 
 
B249B - Specification Sheet
Brochures
 
 
B249B - Brochure
Other Links
 
 
B249B - Other
 
B249B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
2G 48.2 Cu In Zip Box W/Flange
Description
2G 48.2 CU IN ZIP BOX W/F
Features
Carlons most versatile non-metallic box ever. Double-gang designs that work on wood or steel studs; in new or old work; with simple, fast installation; vertical or horizontal
Long Description
Double Gang Multipurpose Electrical Box, Volume 48 Cubic Inches, Length 3-5/16 Inches, Width 4-1/32 Inches, Depth 3-13/16 Inches, Color Blue, Material PVC, Mounting Means Side Flange, Internal Screws
Special Features
Accepts wire sizes: 23/14, 20/12, 18/10
extra long description
ABB B249B 2G 48.2 CU IN ZIP BOX W/F
Additional Information
Knockouts
true
Manufacturer Information
Manufacturers Part Number
B249B
Brand
Carlon
GTIN
00034481020387
UPC
034481020387
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.33
Carton
12
Uses, Certifications, and Standards
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat