B518AUPC - 3" NM CLNG-Nailbox

Carlon

  • $2.99 (Each)
  • $2.99 (Each)

  • $224.50 (Per 75)

  • $299.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B518AUPC
Manufacturer
Carlon
Manufacturer's Part Number
B518A-UPC
Description
3" NM CLNG-Nailbox
Ceiling Box, Polycarbonate Material, Blue, 18 Cu.In Capacity, Round, Mounting Ears & (2) Swing Clamps, 2-3/4 In Height, 3 In Diameter, 20.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
034481006190 / 00034481006190
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.99 (Each)
Carton
$224.50 (Per 75)
Resources
Images
 
 
B518AUPC - Small Image
 
B518AUPC - Large Image
 
B518AUPC - Large Image
Attachments
 
 
B518AUPC - Specification Sheet
Other Links
 
 
B518AUPC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Shape
Round
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Height
2-3/4 in
Diameter
3 in;76.2 mm
Descriptions
Product Type
Ceiling Box
Description
3" NM CLNG-NAILBOX
Long Description
Ceiling Box, Polycarbonate Material, Blue, 18 cu.in Capacity, Round, Mounting Ears & (2) Swing Clamps, 2-3/4 in Height, 3 in Diameter, 20.5 lb/100
Features
Ceiling Box, Volume 18 Cubic Inches, Diameter 3 Inches, Depth 2-3/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Captive Nails
Short Description
Ceiling Box, Polycarbonate, Blue, 18 cu.in
extra long description
ABB B518A-UPC 3/0 CEIL ZIP BOX W/NA
Additional Information
Mounting Type
Mounting Ears & (2) Swing Clamps
Standards Met
UL E11461 Listed
package quantity
75 CT
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B518A-UPC
sub brand
Carlon(R)
GTIN
00034481006190
UPC
034481006190
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Packaging
Weight
20.5 lb/100
Weight per each
0.205
Carton
75
Uses, Certifications, and Standards
Capacity
18 cu.in
Application
Suitable for Fixture Support Up to 50 Lbs
Mounting
Mounting Ears & (2) Swing Clamps
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat