B520PUPC - 4RND, 2-1/4D 4/0 PVC Nail On BX

Carlon

  • $5.64 (Each)
  • $5.64 (Each)

  • $423.02 (Per 75)

  • $564.03 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B520PUPC
Manufacturer
Carlon
Manufacturer's Part Number
B520P-UPC
Description
4RND, 2-1/4D 4/0 PVC Nail On BX
Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Captive Nails, With Ground Lug and Screw Attached
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
034481006220 / 00034481006220
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.64 (Each)
Carton
$423.02 (Per 75)
Resources
Images
 
 
B520PUPC - Small Image
 
B520PUPC - Large Image
Attachments
 
 
B520PUPC - Specification Sheet
Other Links
 
 
B520PUPC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
4/0 20 Cu In Ceil BX W/Nails&GD Lu
Description
4RND,2-1/4D 4/0 PVC NAIL ON BX
extra long description
ABB B520P-UPC 4/0 20 CU IN CEIL BX
Long Description
Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Captive Nails, with Ground Lug and Screw Attached
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
B520P-UPC
Brand
Carlon
GTIN
00034481006220
UPC
034481006220
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Packaging
Weight per each
0.22
Carton
75
Uses, Certifications, and Standards
Mounting
Captive nails
Application
Suitable for Fixture Support Up to 50 Lbs
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat