B708SHK - 4" NM Ceiling Box

Carlon

  • $8.40 (Each)
  • $8.40 (Each)

  • $151.12 (Per 18)

  • $839.57 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B708SHK
Manufacturer
Carlon
Manufacturer's Part Number
B708-SHK
Description
4" NM Ceiling Box
Pan Box, Plastic, Blue, 8 Cu.In Capacity, Round, L Bracket, 0.55 In Height, 4 In Diameter, 12 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121317 - Ceiling pan
UPC/GTIN
034481115168 / 00034481115168
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.40 (Each)
Carton
$151.12 (Per 18)
Resources
Images
 
 
B708SHK - Small Image
 
B708SHK - Large Image
 
B708SHK - Large Image
Specifications Sheets
 
 
B708SHK - Specification Sheet
Other Links
 
 
B708SHK - Other
 
B708SHK - Other
Attachments
 
 
B708SHK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Shape
Round
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Height
0.55 in;13.97 mm
Diameter
4 in;101.6 mm
Descriptions
Product Type
Pan Box
Description
4" NM CEILING BOX
Long Description
Pan Box, Plastic, Blue, 8 cu.in Capacity, Round, L Bracket, 0.55 in Height, 4 in Diameter, 12 lb/100
Features
Round Ceiling Box, Volume 8 Cubic Inches, Diameter 4 Inches, Depth 1/2 Inches, Color Blue, Material Non-Metallic
Short Description
Pan Box, Plastic, Blue, 8 cu.in
extra long description
ABB B708-SHK 8 CU. IN CEILING FAN B
Additional Information
for use with
Electrical Non-Metallic Tubing (EMT) or Non-Metallic Sheathed Cable
Mounting Type
L Bracket
Standards Met
UL Listed;CSA Certified
package quantity
18 CT
Made in USA
yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B708-SHK
sub brand
Carlon(R)
GTIN
00034481115168
UPC
034481115168
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Pan Boxes
Packaging
Weight
12 lb/100
Weight per each
0.12
Carton
18
Uses, Certifications, and Standards
Capacity
8 cu.in
Application
Listed for Fan Support Up to 35 Lbs and Fixture Support Up to 50 Lbs
standard
UL E11461
Mounting
L BRACKET
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat