B804NE0PWH - Vinyl End CVR

Superstrut

  • $4.52 (Each)
  • $4.52 (Each)

  • $113.02 (Per 25)

  • $452.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B804NE0PWH
Manufacturer
Superstrut
Manufacturer's Part Number
B 804 NEOP WH
Description
Vinyl End CVR
End Cover, Steel (Closure);Vinyl (End Cover) Material, Gold Galvanized, Silver, 1.63 In Length, 0.81 In Width, 1.250 In Height, 3.5 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
24122004 - Caps or tops
UPC/GTIN
616013028827 / 00616013028827
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.52 (Each)
Carton
$113.02 (Per 25)
Resources
Images
 
 
B804NE0PWH - Small Image
 
B804NE0PWH - Large Image
 
B804NE0PWH - Large Image
 
B804NE0PWH - Large Image
 
B804NE0PWH - Large Image
 
B804NE0PWH - Large Image
Specifications Sheets
 
 
B804NE0PWH - Specification Sheet
360 Images
 
 
B804NE0PWH - 360 Image
Other Links
 
 
B804NE0PWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel (Closure);Vinyl (End Cover)
Material, Color, and Finish
Finish
Gold Galvanized
Color
Silver
Dimensions and Weight
Length
1.63 in
Width
0.81 in
Height
1.250 in
Descriptions
Features
End Cap, Steel, For use with B-1400 Series Channel
Short Description
End Cover, Steel (Closure);Vinyl (End Cover), Gold Galvanized
Product Type
End Cap
End Cover
Long Description
End Cover, Steel (Closure);Vinyl (End Cover) Material, Gold Galvanized, Silver, 1.63 in Length, 0.81 in Width, 1.250 in Height, 3.5 lb/100
Description
VINYL END CVR
extra long description
ABB B 804 NEOP WH VINYL END COVERS
Special Features
Easy to install
Additional Information
for use with
B-1400 Series Channel
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
B 804 NEOP WH
sub brand
Superstrut(R)
GTIN
00616013028827
UPC
616013028827
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Surface Raceway & Lighting Systems (Series 800)
Packaging
Weight
3.5 lb/100
Weight per each
0.03
Carton
25
Uses, Certifications, and Standards
Application
Surface Raceway and Lighting Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat