B90510 - 1-1/2 X 1-1/2 Slotted 12G Galv-Krom Kindorf Strut

Kindorf

  • $154.63 (Per 10 Feet)
  • $15.46 (Per Foot)

  • $154.63 (Per 10 Feet)

  • $1,546.31 (Per 100 Feet)

  • $9,277.86 (Per 600 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B90510
Manufacturer
Kindorf
Manufacturer's Part Number
B 905 10
Description
1-1/2 X 1-1/2 Slotted 12G Galv-Krom Kindorf Strut
Steel Channel, Steel, Gold, 10 FT Length, 1-1/2 In Width, 1-1/2 In Height, 12 Awg Thickness, 1-1/2 In Center Spacing, 9/16 In Slot Size, 152 LB/100
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/EAN/GTIN
785991754506 / 5414363129301 / 00785991754506
Weight per unit
1.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$15.46 (Per Foot)
Carton
$154.63 (Per 10 Feet)
Standard Packaging
$9,277.86 (Per 600 Feet)
Resources
Images
 
 
B90510 - Small Image
 
B90510 - Large Image
Specifications Sheets
 
 
B90510 - Specification Sheet
Attachments
 
 
B90510 - Specification Sheet
Other Links
 
 
B90510 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Gold
Dimensions and Weight
Height
1-1/2 in
Thickness
12 AWG
Depth
1-1/2
Width
1-1/2
Length
120
Descriptions
Product Type
Steel Channel
Description
1-1/2 X 1-1/2 SLOTTED 12G GALV-KROM KINDORF STRUT
Long Description
Steel Channel, Steel, Gold, 10 ft Length, 1-1/2 in Width, 1-1/2 in Height, 12 AWG Thickness, 1-1/2 in Center Spacing, 9/16 in Slot Size, 152 lb/100
Short Description
1-1/2" x 3/4" Steel Channel, Steel, 10 ft
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
extra long description
ABB B 905 10 PUNCHED CHNL 12GA 1.5X
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Center Spacing
1-1/2 in
package quantity
10 PK;600 CT
Made in USA
yes
gauge
12
Manufacturer Information
Brand
Kindorf
Manufacturers Part Number
B 905 10
sub brand
Kindorf(R)
GTIN
00785991754506
UPC
785991754506
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight
152 lb/100
Weight per foot
1.52
Carton
10
Package
600
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat