B90510 - 1-1/2 X 1-1/2 Slotted 12G Galv-Krom Kindorf Strut

Kindorf

  • $154.63 (Per 10 Feet)
  • $15.46 (Per Foot)

  • $154.63 (Per 10 Feet)

  • $1,546.31 (Per 100 Feet)

  • $9,277.86 (Per 600 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B90510
Manufacturer
Kindorf
Manufacturer's Part Number
B 905 10
Description
1-1/2 X 1-1/2 Slotted 12G Galv-Krom Kindorf Strut
Steel Channel, Steel, Gold, 10 FT Length, 1-1/2 In Width, 1-1/2 In Height, 12 Awg Thickness, 1-1/2 In Center Spacing, 9/16 In Slot Size, 152 LB/100
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/EAN/GTIN
785991754506 / 5414363129301 / 00785991754506
Weight per unit
1.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$15.46 (Per Foot)
Carton
$154.63 (Per 10 Feet)
Standard Packaging
$9,277.86 (Per 600 Feet)
Resources
Images
 
 
B90510 - Large Image
 
B90510 - Small Image
Specifications Sheets
 
 
B90510 - Specification Sheet
Attachments
 
 
B90510 - Specification Sheet
Other Links
 
 
B90510 - Other
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
Steel
Material, Color, and Finish
Finish
Gold
Dimensions and Weight
Height
1-1/2 in
Thickness
12 AWG
Depth
1-1/2
Width
1-1/2
Length
120
Descriptions
Product Type
Steel Channel
Description
1-1/2 X 1-1/2 SLOTTED 12G GALV-KROM KINDORF STRUT
Long Description
Steel Channel, Steel, Gold, 10 ft Length, 1-1/2 in Width, 1-1/2 in Height, 12 AWG Thickness, 1-1/2 in Center Spacing, 9/16 in Slot Size, 152 lb/100
Short Description
1-1/2" x 3/4" Steel Channel, Steel, 10 ft
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
extra long description
ABB B 905 10 PUNCHED CHNL 12GA 1.5X
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Center Spacing
1-1/2 in
package quantity
10 PK;600 CT
Made in USA
yes
gauge
12
Manufacturer Information
Brand
Kindorf
Manufacturers Part Number
B 905 10
sub brand
Kindorf(R)
GTIN
00785991754506
UPC
785991754506
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight
152 lb/100
Weight per foot
1.52
Carton
10
Package
600
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat