B90710 - 3/4 X 1-1/2 Slotted 14G Galv-Krom Kindorf Strut

Kindorf

  • $128.00 (Per 10 Feet)
  • $12.80 (Per Foot)

  • $128.00 (Per 10 Feet)

  • $1,280.01 (Per 100 Feet)

  • $7,680.06 (Per 600 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B90710
Manufacturer
Kindorf
Manufacturer's Part Number
B 907 10
Description
3/4 X 1-1/2 Slotted 14G Galv-Krom Kindorf Strut
Steel Channel, Steel, Gold, 10 FT Length, 1-1/2 In Width, 3/4 In Height, 14 Awg Thickness, 1-1/2 In Center Spacing, 9/16 In Slot Size, 72 LB/100
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
785991755589 / 00785991755589
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$12.80 (Per Foot)
Carton
$128.00 (Per 10 Feet)
Standard Packaging
$7,680.06 (Per 600 Feet)
Resources
Images
 
 
B90710 - Small Image
 
B90710 - Large Image
Attachments
 
 
B90710 - Specification Sheet
Other Links
 
 
B90710 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Gold
Dimensions and Weight
Height
3/4 in
Thickness
14 AWG
Width
1-1/2
Length
120
Depth
3/4
Descriptions
Description
3/4 X 1-1/2 SLOTTED 14G GALV-KROM KINDORF STRUT
Product Type
Steel Channel
Long Description
Steel Channel, Steel, Gold, 10 ft Length, 1-1/2 in Width, 3/4 in Height, 14 AWG Thickness, 1-1/2 in Center Spacing, 9/16 in Slot Size, 72 lb/100
Short Description
1-1/2" x 3/4" Steel Channel, Steel, 10 ft
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
extra long description
ABB B 907 10 CHNL 14GA 1-1/2X3/4IN
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Center Spacing
1-1/2 in
package quantity
10 PK;600 CT
Made in USA
yes
gauge
14
Manufacturer Information
Manufacturers Part Number
B 907 10
Brand
Kindorf
sub brand
Kindorf(R)
GTIN
00785991755589
UPC
785991755589
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight
72 lb/100
Weight per foot
0.72
Carton
10
Package
600
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat