B91038 - 3/8" Steel Nut

Kindorf

  • $7.55 (Each)
  • $7.55 (Each)

  • $755.27 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B91038
Manufacturer
Kindorf
Manufacturer's Part Number
B 910 3/8
Description
3/8" Steel Nut
Channel Nut, Size 3/8-16 Inch, Thickness 5/16 Inch, Steel
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161708 - Channel nuts
UPC/GTIN
785991755831 / 00785991755831
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.55 (Each)
Carton
$755.27 (Per 100)
Resources
Images
 
 
B91038 - Small Image
 
B91038 - Large Image
Attachments
 
 
B91038 - Specification Sheet
Other Links
 
 
B91038 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galv-Krom/Standard
Descriptions
Product Type
CHNL Nut 3/8-16IN STL
Description
3/8" STEEL NUT
extra long description
ABB B 910 3/8 CHNL NUT 3/8-16IN STL
Long Description
Channel Nut, Size 3/8-16 Inch, Thickness 5/16 Inch, Steel
Special Features
Kindorf Self Aligning Channel Nuts are Designed to Provide Resistance to Pull Out and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which They are Used
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Thread Size
3/8 - 16
Manufacturer Information
Brand
Kindorf
Manufacturers Part Number
B 910 3/8
GTIN
00785991755831
UPC
785991755831
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Fittings & Hardware
Packaging
Weight per each
0.085
Carton
100
Uses, Certifications, and Standards
Application
For use with all Kindorf channels
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat