B91138 - 3/8" Kindorf Spring Nut

Kindorf

  • $5.48 (Each)
  • $5.48 (Each)

  • $548.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B91138
Manufacturer
Kindorf
Manufacturer's Part Number
B 911 3/8
Description
3/8" Kindorf Spring Nut
Spring Channel Nut, Steel, Galvanized-Krom/Standard, 1.275 In Length, 0.785 In Width, 0.358 In Height, 5/16 In Thickness, 3/8 In Size, Unc Connection, 3/8 In - 16 Unc Connection Size, 1 Hole, 9 LB/100
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161721 - Spring nuts
UPC/EAN/GTIN
785991756036 / 5414363129332 / 00785991756036
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.48 (Each)
Carton
$548.23 (Per 100)
Resources
Images
 
 
B91138 - Small Image
 
B91138 - Large Image
 
B91138 - Large Image
Other Links
 
 
B91138 - Other
Attachments
 
 
B91138 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized-Krom/Standard
Dimensions and Weight
Length
1.275 in;32.39 mm
Width
0.785 in;19.9 mm
Height
0.358 in;9.1 mm
Thickness
5/16 in
Size
3/8 in
Descriptions
Product Type
Spring Channel Nut
Description
3/8" KINDORF SPRING NUT
Long Description
Spring Channel Nut, Steel, Galvanized-Krom/Standard, 1.275 in Length, 0.785 in Width, 0.358 in Height, 5/16 in Thickness, 3/8 in Size, UNC Connection, 3/8 in - 16 UNC Connection Size, 1 hole, 9 lb/100
Features
Channel Spring Nut, Size 3/8-16 Inch, Thickness 5/16 Inch, Steel, for use with 1-1/2 Inch Deep Channels
Short Description
Spring Channel Nut, Steel, Galvanized-Krom/Standard, 3/8 in
Special Features
Kindorf Self Aligning Channel Nuts are Designed to Provide Resistance to Pull Out and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which They are Used
extra long description
ABB B 911 3/8 CHNL SPRING NUT 3/8-1
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Connection Type
UNC
connection size
3/8 in - 16 UNC
Number of Holes
1
for use with
All Kind or F Channels
package quantity
100 CT
Manufacturer Information
Brand
Kindorf
Manufacturers Part Number
B 911 3/8
sub brand
Kindorf(R)
GTIN
00785991756036
UPC
785991756036
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Fittings & Hardware
Packaging
Weight
9 lb/100
Weight per each
0.09
Carton
100
Uses, Certifications, and Standards
Application
For use with all Kindorf channels
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat