B936 - 4 Hole Kindorf Angle "L" Galv-Krom Connector

Kindorf

  • $43.73 (Each)
  • $43.73 (Each)

  • $2,186.72 (Per 50)

  • $4,373.44 (Per 100)

In-Stock: 61 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B936
Manufacturer
Kindorf
Manufacturer's Part Number
B 936
Description
4 Hole Kindorf Angle "L" Galv-Krom Connector
Angle Plate Connector, Steel, Galvanized-Krom/Standard, 4-1/2 In Length, 3 In Width, 9/16 In Hole Size, 4 Holes, 40.38 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162307 - Mounting plates
UPC/GTIN
785991758108 / 00785991758108
Weight per unit
0.404 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.73 (Each)
Carton
$2,186.72 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
61
Resources
Images
 
 
B936 - Small Image
 
B936 - Large Image
Specifications Sheets
 
 
B936 - Specification Sheet
Other Links
 
 
B936 - Other
Attachments
 
 
B936 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized-Krom/Standard
Dimensions and Weight
Width
3
Length
4-1/2
Descriptions
Description
4 HOLE KINDORF ANGLE "L" GALV-KROM CONNECTOR
Product Type
Angle Plate Connector
Features
Connector Angle Plate, Length 4-1/2 Inches, Width 3 Inches, Steel with 9/16 Inch Holes on 1-1/2 Inch Centers
Short Description
Angle Plate Connector, Steel, Galvanized-Krom/Standard
Long Description
Angle Plate Connector, Steel, Galvanized-Krom/Standard, 4-1/2 in Length, 3 in Width, 9/16 in Hole Size, 4 Holes, 40.38 lb/100
extra long description
ABB B 936 ANGL PLT CONN LEN 4.5IN W
Additional Information
Hole Size
9/16 in
Number of Holes
4
for use with
Kind or F Channels
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
Kindorf
Manufacturers Part Number
B 936
sub brand
Kindorf(R)
GTIN
00785991758108
UPC
785991758108
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings & Hardware
Packaging
Weight
40.38 lb/100
Weight per each
0.404
Carton
50
Uses, Certifications, and Standards
Application
Kindrof(R) Modular Metal Framing System
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 61

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
41 View Store

A-L

Location Stock Available
Hope
20 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat