BC46BB - Copper C Crimp

Blackburn Mechanical

  • $10.91 (Each)
  • $10.91 (Each)

  • $1,090.95 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BC46BB
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
BC46-BB
Description
Copper C Crimp
E-Z-Ground Compression Grounding Connector, #6 Awg Conductor Size, #6 Awg (Solid);#4 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 3/4 In Overall Length, Crimp Terminal, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/GTIN
783786124961 / 00783786124961
Weight per unit
0.043 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.91 (Each)
Carton
$1,090.95 (Per 100)
Resources
Images
 
 
BC46BB - Small Image
 
BC46BB - Large Image
 
BC46BB - Large Image
 
BC46BB - Large Image
 
BC46BB - Large Image
Specifications Sheets
 
 
BC46BB - Specification Sheet
360 Images
 
 
BC46BB - 360 Image
Attachments
 
 
BC46BB - Specification Sheet
Other Links
 
 
BC46BB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Crimp
Material
Copper
Conductor Size
#6 - #4 AWG
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
3/4 in
Descriptions
Product Type
E-Z-Ground Compression Grounding Connector
Long Description
E-Z-Ground Compression Grounding Connector, #6 AWG Conductor Size, #6 AWG (Solid);#4 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 3/4 in Overall Length, Crimp Terminal, 0.06 lb/EA
Short Description
E-Z-Ground Compression Grounding Connector, Non-Insulated, 3/4 in L
Special Features
E-Z-Ground&Reg;Connectors are Designed for Direct Burial and Offer a Safe, Efficient Alternative to Exothermic Welding Products
Description
COPPER C CRIMP
extra long description
ABB BC46-BB CU COMPCONN C-CRIMP No6
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
#6 AWG (Solid);#4 AWG (Stranded)
For Stud Size
5/8 in
Insulated/Non-Insulated
Non-Insulated
for use with
Direct Burial
Standards Met
UL Listed E9809, 467;CSA Certified;DB Rated
Made in USA
yes
package quantity
100 CT;500 PK
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
BC46-BB
GTIN
00783786124961
UPC
783786124961
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
C-Tap
Packaging
Weight
0.06 lb/EA
Weight per each
0.043
Carton
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat