BGA3001420 - 3", 14-2/0WIRE Al GRND BSH

T&B Ind Fitting

  • $190.14 (Each)
  • $190.14 (Each)

  • $950.71 (Per 5)

  • $1,901.41 (Per 10)

  • $19,014.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BGA3001420
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
BGA300-14-20
Description
3", 14-2/0WIRE Al GRND BSH
3 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
786210163000 / 5415022434880 / 00786210163000
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.14 (Each)
Carton
$950.71 (Per 5)
Standard Packaging
$1,901.41 (Per 10)
Resources
Images
 
 
BGA3001420 - Large Image
 
BGA3001420 - Small Image
Other Links
 
 
BGA3001420 - Other
Attachments
 
 
BGA3001420 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Size
3 INCH
Descriptions
Long Description
3 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 for Use with Threaded or Threadless Rigid/IMC Conduit
Description
3",14-2/0WIRE AL GRND BSH
Product Type
3IN GRND Bush 14-2/0WIRE Range Al
extra long description
ABB BGA300-14-20 3IN GRND BUSH 14-2
Manufacturer Information
Manufacturers Part Number
BGA300-14-20
Brand
T&B Ind Fitting
GTIN
00786210163000
UPC
786210163000
Taxonomies, Classifications, and Categories
Type
Grounding Bushings & Accessories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.42
Carton
5
Package
10
Uses, Certifications, and Standards
Application
For use with rigid/IMC conduit
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat