BGA3501420 - 3-1/2" Alu GRND Bushing

T&B Ind Fitting

  • $200.24 (Each)
  • $200.24 (Each)

  • $1,001.21 (Per 5)

  • $20,024.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BGA3501420
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
BGA350-14-20
Description
3-1/2" Alu GRND Bushing
3-1/2 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
786210163024 / 00786210163024
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$200.24 (Each)
Carton
$200.24 (Each)
Standard Packaging
$1,001.21 (Per 5)
Resources
Images
 
 
BGA3501420 - Large Image
 
BGA3501420 - Small Image
Other Links
 
 
BGA3501420 - Other
Attachments
 
 
BGA3501420 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
3-1/2 Inch
Descriptions
Description
3-1/2" ALU GRND BUSHING
extra long description
ABB BGA350-14-20 3-1/2INCH GROUND B
Product Type
3-1/2INCH Ground Bushing Alu
Special Features
Grounding Bushings & Accessories
Long Description
3-1/2 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 for Use with Threaded or Threadless Rigid/IMC Conduit
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
BGA350-14-20
GTIN
00786210163024
UPC
786210163024
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Grounding Bushings & Accessories
Packaging
Weight per each
0.6
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For use with rigid/IMC conduit
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat