BH118R - 1G Old Work - Hvy Wall El

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 36)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BH118R
Manufacturer
Carlon
Manufacturer's Part Number
BH118R
Description
1G Old Work - Hvy Wall El
One-Gang Old Work Outlet Box, Volume 18 Cubic Inches, Length 4.30 Inches, Width 2.56 Inches, Depth 3.64 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Swing Clamps
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481174608 / 5415022433739 / 00034481174608
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BH118R - Small Image
 
BH118R - Large Image
Attachments
 
 
BH118R - Specification Sheet
Other Links
 
 
BH118R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Long Description
One-Gang Old Work Outlet Box, Volume 18 Cubic Inches, Length 4.30 Inches, Width 2.56 Inches, Depth 3.64 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Swing Clamps
Special Features
Largest Wire Fill Capacity in their Class
extra long description
ABB BH118R 1G OLD WORK - HVY WALL E
Description
1G OLD WORK - HVY WALL EL
Product Type
1G Old Work - Hvy Wall Elec Box
Additional Information
Knockouts
true
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
BH118R
GTIN
00034481174608
UPC
034481174608
Taxonomies, Classifications, and Categories
Type
Outlet Boxes
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.27
Carton
36
Uses, Certifications, and Standards
Application
Listed for masonry walls
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat