BH234R - Super Blue 2-G Old Box

Carlon

  • $21.18 (Each)
  • $21.18 (Each)

  • $381.21 (Per 18)

  • $2,117.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BH234R
Manufacturer
Carlon
Manufacturer's Part Number
BH234R
Description
Super Blue 2-G Old Box
Old Work Box, PVC Material, Blue, 34 Cu.In Capacity, 2 Gang, Rectangular, 4.30 In Length, 4.36 In Width, 3.59 In Height, 37.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481174615 / 5415022433746 / 00034481174615
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.18 (Each)
Carton
$381.21 (Per 18)
Resources
Images
 
 
BH234R - Small Image
 
BH234R - Large Image
 
BH234R - Large Image
Specifications Sheets
 
 
BH234R - Specification Sheet
Attachments
 
 
BH234R - Specification Sheet
Other Links
 
 
BH234R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
4.30 in;109.22 mm
Width
4.36 in;110.7 mm
Height
3.59 in;91.2 mm
Descriptions
Product Type
Old Work Box
Description
SUPER BLUE 2-G OLD BOX
Long Description
Old Work Box, PVC Material, Blue, 34 cu.in Capacity, 2 Gang, Rectangular, 4.30 in Length, 4.36 in Width, 3.59 in Height, 37.5 lb/100
Features
Two-Gang Old Work Outlet Box, Volume 34 Cubic Inches, Length 4.30 Inches, Width 4.36 Inches, Depth 3.59 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Swing Clamps
Short Description
Old Work Box, PVC, Blue, 34 cu.in
Special Features
Largest Wire Fill Capacity in their Class
extra long description
ABB BH234R 2G OLD WORK - HVY WALL E
Additional Information
package quantity
18 CT
Made in USA
yes
Standards Met
UL E11461 Listed
Knockouts
true
Manufacturer Information
Brand
Carlon
sub brand
Carlon(R)
Manufacturers Part Number
BH234R
GTIN
00034481174615
UPC
034481174615
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
37.5 lb/100
Weight per each
0.375
Carton
18
Uses, Certifications, and Standards
Capacity
34 cu.in
Application
Listed for masonry walls
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat