BH353A - 3G Superb Nmbox&Nails

Carlon

  • $14.04 (Each)
  • $14.04 (Each)

  • $336.91 (Per 24)

  • $1,403.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BH353A
Manufacturer
Carlon
Manufacturer's Part Number
BH353A
Description
3G Superb Nmbox&Nails
Outlet & Switch Box, PVC Material, Blue, 52 Cu.In Capacity, 3 Gang, Rectangular, Nail Mount, 5.66 In Length, 3.53 In Width, 3.5 In Height, 50 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481145851 / 5415022433760 / 00034481145851
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.04 (Each)
Carton
$336.91 (Per 24)
Resources
Images
 
 
BH353A - Small Image
 
BH353A - Large Image
Specifications Sheets
 
 
BH353A - Specification Sheet
Other Links
 
 
BH353A - Other
Attachments
 
 
BH353A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Shape
Rectangular
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
5.66 in;143.7 mm
Width
3.53 in;89.7 mm
Height
3.5 in;88.9 mm
Descriptions
Product Type
Outlet & Switch Box
Description
3G SUPERB NMBOX&NAILS
Long Description
Outlet & Switch Box, PVC Material, Blue, 52 cu.in Capacity, 3 gang, Rectangular, Nail Mount, 5.66 in Length, 3.53 in Width, 3.5 in Height, 50 lb/100
Features
Three-Gang New Work Outlet Box, Volume 53 Cubic Inches, Length 3.53 Inches, Width 5.66 Inches, Depth 3.50 Inches, Color Blue, Material PVC, Mounting Means Nails
Short Description
Outlet & Switch Box, PVC, Blue, 52 cu.in
Special Features
Largest Wire Fill Capacity in their Class
extra long description
ABB BH353A 3G 53 CU IN - HVY WALL E
Additional Information
Mounting Type
Nail Mount
Standards Met
UL E11461 Listed
package quantity
24 CT
Made in USA
yes
Knockouts
true
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
BH353A
sub brand
Carlon(R)
GTIN
00034481145851
UPC
034481145851
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
50 lb/100
Weight per each
0.5
Carton
24
Uses, Certifications, and Standards
Capacity
52 cu.in
Application
Listed for masonry walls
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat