BH525AUPC - 4"RND, 3"DP Blu PVC Ceiling BX

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 48)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BH525AUPC
Manufacturer
Carlon
Manufacturer's Part Number
BH525A-UPC
Description
4"RND, 3"DP Blu PVC Ceiling BX
Round Ceiling Box, Volume 25 Cubic Inches, Diameter 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Nails
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
034481211747 / 00034481211747
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BH525AUPC - Large Image
 
BH525AUPC - Small Image
Attachments
 
 
BH525AUPC - Specification Sheet
Other Links
 
 
BH525AUPC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Blue
Descriptions
Long Description
Round Ceiling Box, Volume 25 Cubic Inches, Diameter 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Nails
Special Features
Resists flexing and holds their shape even in the worst applications
Description
4"RND,3"DP BLU PVC CEILING BX
Product Type
Ceiling Box Heavy Wall
extra long description
ABB BH525A-UPC CEILING BOX HEAVY WA
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
BH525A-UPC
Brand
Carlon
GTIN
00034481211747
UPC
034481211747
Taxonomies, Classifications, and Categories
Type
Ceiling Boxes
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.3
Carton
48
Uses, Certifications, and Standards
Application
Listed for fixture support up to 50 lbs
Mounting
Screws & molded bracket
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat