BH614R - 3-1/2" Sblue NM Rndbox

Carlon

  • $12.12 (Each)
  • $12.12 (Each)

  • $290.82 (Per 24)

  • $1,211.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BH614R
Manufacturer
Carlon
Manufacturer's Part Number
BH614R
Description
3-1/2" Sblue NM Rndbox
Round Old/New Work Wall Box, Volume 14.5 Cubic Inches, Diameter 3-1/2 Inches, Color Blue, Material Polycarbonate, Mounting Means Base, Ears, and Snap-In Bracket
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
034481193418 / 00034481193418
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.12 (Each)
Carton
$290.82 (Per 24)
Resources
Images
 
 
BH614R - Small Image
 
BH614R - Large Image
Other Links
 
 
BH614R - Other
Attachments
 
 
BH614R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Blue
Descriptions
Description
3-1/2" SBLUE NM RNDBOX
Product Type
Super Blue Old Work Wall Box
Long Description
Round Old/New Work Wall Box, Volume 14.5 Cubic Inches, Diameter 3-1/2 Inches, Color Blue, Material Polycarbonate, Mounting Means Base, Ears, and Snap-In Bracket
Special Features
Resists flexing and holds their shape even in the worst applications
extra long description
ABB BH614R SUPER BLUE OLD WORK WALL
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
BH614R
Brand
Carlon
GTIN
00034481193418
UPC
034481193418
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Packaging
Weight per each
0.34
Carton
24
Uses, Certifications, and Standards
Application
Listed for wall fixture support up to 10 lbs
Mounting
Screws
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat