BY320 - 14-2/0 PVC Insltd Mech Conn

Homac

  • $30.38 (Each)
  • $30.38 (Each)

  • $1,519.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BY320
Manufacturer
Homac
Manufacturer's Part Number
BY 320
Description
14-2/0 PVC Insltd Mech Conn
By Series PVC Insulated Street and Highway Lighting Mechanical Connectors, Conductor Range 14-2/0
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783786710249 / 00783786710249
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.38 (Each)
Carton
$1,519.00 (Per 50)
Resources
Images
 
 
BY320 - Large Image
 
BY320 - Large Image
 
BY320 - Large Image
 
BY320 - Large Image
 
BY320 - Small Image
360 Images
 
 
BY320 - 360 Image
Other Links
 
 
BY320 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mechanical
insulation
PVC
Material
PVC insulated
Descriptions
Product Type
PVC Insulated Mechanical Connector
extra long description
ABB BY 320 PVC INSULATED MECHANICAL
Long Description
BY Series PVC Insulated Street and Highway Lighting Mechanical Connectors, Conductor range 14-2/0
Special Features
Rubber Insulation. PVC Boot and Locking Insulator. Oxide Inhibitor
Description
14-2/0 PVC INSLTD MECH CONN
Manufacturer Information
Brand
Homac
Manufacturers Part Number
BY 320
GTIN
00783786710249
UPC
783786710249
Taxonomies, Classifications, and Categories
Type
Mechanical Connector
Packaging
Weight per each
0.13
Carton
50
Uses, Certifications, and Standards
environmental conditions
Above Ground
Application
Above Ground Application
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat