C0ND1G - Ocal 1" PVC CTD HDG STL Cond Gry

Ocal

  • $214.54 (Per 10 Feet)
  • $21.45 (Per Foot)

  • $214.54 (Per 10 Feet)

  • $2,145.39 (Per 100 Feet)

  • $16,090.42 (Per 750 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0ND1G
Manufacturer
Ocal
Manufacturer's Part Number
COND1-G
Description
Ocal 1" PVC CTD HDG STL Cond Gry
PVC Coated Conduit, Pipe Size 1 Inch/27 Metric, Outside Diameter With PVC 1.40 Inch/35.40 Millimeters, Nominal Wall Thickness With PVC .17 Inch/4.21 Millimeters, Length Without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-Dip Galvanized Steel, Gray
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
704508261030 / 5415022251135 / 00704508261030
Weight per unit
1.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$21.45 (Per Foot)
Carton
$214.54 (Per 10 Feet)
Standard Packaging
$16,090.42 (Per 750 Feet)
Resources
Specifications Sheets
 
 
Specification Sheet - Specification Sheet
Images
 
 
C0ND1G - Small Image
 
C0ND1G - Large Image
Other Links
 
 
C0ND1G - Other
Attachments
 
 
C0ND1G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Hot-Dip Galvanized
Dimensions and Weight
Length
118.920000000000000
Descriptions
Product Type
PVC CTD Cond 1IN RGD STL Gray
Description
OCAL 1" PVC CTD HDG STL COND GRY
extra long description
ABB COND1-G PVC CTD COND 1IN RGD ST
Special Features
Color-Coded Thread Protectors
Long Description
PVC Coated Conduit, Pipe Size 1 Inch/27 Metric, Outside Diameter with PVC 1.40 Inch/35.40 Millimeters, Nominal Wall Thickness with PVC .17 Inch/4.21 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-dip Galvanized Steel, Gray
Additional Information
Wall Thickness
0.170000000000000
Inside Diameter
1.060000000000000
outside diameter
1.400000000000000
Manufacturer Information
Brand
OCAL
Manufacturers Part Number
COND1-G
GTIN
00704508261030
UPC
704508261030
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Conduit-PVC Coated
Trade Size
Trade Size
1 in
Availability
minimum qty
10
Packaging
Weight per foot
1.77
Carton
10
Package
750
Uses, Certifications, and Standards
standard
cULus E46453, CSA
Application
Corrosion Protection for Electrical Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat