C0ND34SS - 3/4" Conduit, Type 304 SS

T&B Ind Fitting

  • $39.86 (Per Foot)
  • $39.86 (Per Foot)

  • $398.58 (Per 10 Feet)

  • $3,985.82 (Per 100 Feet)

  • $39,858.20 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0ND34SS
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
COND3/4SS
Description
3/4" Conduit, Type 304 SS
3/4 Inch Type 304 Stainless Steel Conduit With Type 304 Stainless Steel Coupling
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
786209993120 / 00786209993120
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$39.86 (Per Foot)
Carton
$398.58 (Per 10 Feet)
Standard Packaging
$39,858.20 (Per 1,000 Feet)
Resources
Images
 
 
C0ND34SS - Large Image
 
C0ND34SS - Small Image
Attachments
 
 
C0ND34SS - Specification Sheet
Other Links
 
 
C0ND34SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Metallic
Descriptions
Description
3/4" CONDUIT, TYPE 304 SS
Product Type
3/4 Conduit, Type 304 SS W/ CPLG
Long Description
3/4 Inch Type 304 Stainless Steel Conduit with Type 304 Stainless Steel Coupling
Special Features
Standard NPT Threads for Easy Installation
extra long description
ABB COND3/4SS 3/4 CONDUIT, TYPE 304
Additional Information
Inside Diameter
0.824
outside diameter
1.05
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
COND3/4SS
GTIN
00786209993120
UPC
786209993120
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Rigid/IMC Conduit Fittings
Trade Size
Trade Size
3/4 in
Packaging
Weight per foot
1.09
Carton
10
Package
1000
Uses, Certifications, and Standards
Application
Petrochemical Refining and Processing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat