C1010 - 12-10 Bare Ring Term

Sta-Kon

  • $54.08 (Per 50)
  • $1.08 (Each)

  • $54.08 (Per 50)

  • $108.16 (Per 100)

  • $270.40 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C1010
Manufacturer
Sta-Kon
Manufacturer's Part Number
C10-10
Description
12-10 Bare Ring Term
Non-Insulated Ring Terminal, Length .85 Inches, Width .38 Inches, Bolt Hole #10, Wire Range #12-#10 Awg, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210803463 / 5414363148814 / 00786210803463
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.08 (Each)
Carton
$54.08 (Per 50)
Standard Packaging
$270.40 (Per 250)
Resources
Images
 
 
C1010 - Small Image
 
C1010 - Large Image
 
C1010 - Large Image
 
C1010 - Large Image
360 Images
 
 
C1010 - 360 Image
Attachments
 
 
C1010 - Specification Sheet
Other Links
 
 
C1010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Metallic
Descriptions
Description
12-10 BARE RING TERM
Product Type
Nonins Ring Term, 12-10, NO10, Meta
extra long description
ABB C10-10 NONINS RING TERM, 12-10,
Long Description
Non-Insulated Ring Terminal, Length .85 Inches, Width .38 Inches, Bolt Hole #10, Wire Range #12-#10 AWG, Copper, Tin Plated
Special Features
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
C10-10
GTIN
00786210803463
UPC
786210803463
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Ring Terminal
Availability
minimum qty
50
Packaging
Weight per each
0.005
Carton
50
Package
250
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat