C10512 - 1/2" Rigid Galv-Krom Kindorf Strut Strap

Kindorf

  • $8.82 (Each)
  • $8.82 (Each)

  • $881.58 (Per 100)
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
C10512
Manufacturer
Kindorf
Manufacturer's Part Number
C 105 1/2
Description
1/2" Rigid Galv-Krom Kindorf Strut Strap
Pipe Strap, 14 Gauge, 1/2 Inch Pipe Size, Steel, For Use With Rigid Conduit, Imc, and Pipe
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31151901 - Metal straps
UPC/GTIN
785991759242 / 00785991759242
Weight per unit
0.123 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.82 (Each)
Carton
$881.58 (Per 100)
Resources
Images
 
 
C10512 - Small Image
 
C10512 - Large Image
Attachments
 
 
C10512 - Specification Sheet
Other Links
 
 
C10512 - Other
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
Steel
Dimensions and Weight
Size
1/2 INCH
Thickness
14 GAUGE
Descriptions
Product Type
Pipe Strap 14GA 1/2IN Steel
Description
1/2" RIGID GALV-KROM KINDORF STRUT STRAP
extra long description
ABB C 105 1/2 PIPE STRAP 14GA 1/2IN
Long Description
Pipe Strap, 14 Gauge, 1/2 Inch Pipe Size, Steel, For use with Rigid Conduit, IMC, and Pipe
Special Features
Kindorf Straps are Pre-Assembled for Easy Handling and Sorting
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Manufacturers Part Number
C 105 1/2
Brand
Kindorf
GTIN
00785991759242
UPC
785991759242
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Conduit, Cable & Pipe Supports
Packaging
Weight per each
0.123
Carton
100
Uses, Certifications, and Standards
Application
For use with Rigid Conduit and Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C10512.
Jump To:

Cross Referenced

These items are similar to C10512 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BPC8 Eaton B-Line 78101101676
BPC-8 Eaton B-Line 00781011016760
SK85I ERICO 78285625336
SK85I nVent-Thermal Management 00782856253365
ST-50 Orbit Industries 00835243052536
PSK85I Panduit 00074983633326
PS1100-12 Power-Strut 00702316503090
PS1100 12 Power-Strut 70231650309
70178 Superstrut 705696701780
C-105-1/2 Thomas & Betts 00785991759242
703-1/2EG Thomas & Betts 61601314361
C105-1/2 Thomas & Betts 78599175924
702-1/2 Thomas & Betts 61601314062
703-1/2 Thomas & Betts 61601314362
701-7/8 Thomas & Betts 61601313800
70178 Thomas & Betts 00616013138007
C105-12 Thomas & Betts 00995031001754
702-12 Thomas & Betts 00616013140628
70312 Thomas & Betts 00616013143629
2101 Topaz 00751338410312

* All prices subject to change.

Begin Live Chat