C105312 - 3-1/2" Rigid Galv-Krom Kindorf Strut Strap

Kindorf

  • $21.93 (Each)
  • $21.93 (Each)

  • $548.18 (Per 25)

  • $2,192.72 (Per 100)
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
C105312
Manufacturer
Kindorf
Manufacturer's Part Number
C 105 3 1/2
Description
3-1/2" Rigid Galv-Krom Kindorf Strut Strap
Pipe Strap, 11 Gauge, 3-1/2 Inch Pipe Size, Steel, For Use With Rigid Conduit, Imc, and Pipe
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31151901 - Metal straps
UPC/GTIN
785991759488 / 00785991759488
Weight per unit
0.568 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.93 (Each)
Carton
$548.18 (Per 25)
Resources
Images
 
 
C105312 - Small Image
 
C105312 - Large Image
Attachments
 
 
C105312 - Specification Sheet
Other Links
 
 
C105312 - Other
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
Steel
Dimensions and Weight
Thickness
11 Gauge
Size
3-1/2 Inches
Descriptions
Product Type
Pipe Strap 11GA 3-1/2IN Steel
Description
3-1/2" RIGID GALV-KROM KINDORF STRUT STRAP
extra long description
ABB C 105 3 1/2 PIPE STRAP 11GA 3-1
Special Features
Kindorf Straps are Pre-Assembled for Easy Handling and Sorting
Long Description
Pipe Strap, 11 Gauge, 3-1/2 Inch Pipe Size, Steel, For use with Rigid Conduit, IMC, and Pipe
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Manufacturers Part Number
C 105 3 1/2
Brand
Kindorf
GTIN
00785991759488
UPC
785991759488
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Conduit, Cable & Pipe Supports
Packaging
Weight per each
0.568
Carton
25
Uses, Certifications, and Standards
Application
For use with Rigid Conduit and Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C105312.
Jump To:

Cross Referenced

These items are similar to C105312 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SCR-350 Madison Electric 00784297014567
ST-350 Orbit Industries 00835243052512
C-105-3-1/2 Thomas & Betts 00785991759488
2109 Topaz 00751338410398
702312 Thomas & Betts 00616013140789
701-4 Thomas & Betts 00616013138403
7014 Thomas & Betts 61601313840
702 - 3 1/2 Thomas & Betts 61601314078
C-105-3 1/2 Thomas & Betts 78599175948

* All prices subject to change.

Begin Live Chat