C10634 - 3/4" Emt Galv-Krom Kindorf Strut Strap

Kindorf

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C10634
Manufacturer
Kindorf
Manufacturer's Part Number
C 106 3/4
Description
3/4" Emt Galv-Krom Kindorf Strut Strap
Strut Strap, Steel, Galvanized-Krom, 1-1/2 In Width, 14 Ga Thickness, 3/4 In Size, 750 LB Capacity, 13 LB/100
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31151901 - Metal straps
UPC/GTIN
785991759723 / 00785991759723
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
C10634 - Large Image
 
C10634 - Small Image
 
C10634 - Large Image
Attachments
 
 
C10634 - Specification Sheet
Other Links
 
 
C10634 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized-Krom
Dimensions and Weight
Width
1-1/2 in
Thickness
14 ga
Size
3/4 in
Descriptions
Product Type
Strut Strap
Description
3/4" EMT GALV-KROM KINDORF STRUT STRAP
Long Description
Strut Strap, Steel, Galvanized-Krom, 1-1/2 in Width, 14 ga Thickness, 3/4 in Size, 750 lb Capacity, 13 lb/100
Features
Pipe Strap, 14 Gauge, 3/4 Inch Pipe Size, Steel, For use with EMT
Short Description
Strut Strap, Steel, Galvanized-Krom, 3/4 in, Rigid
Special Features
Kindorf Straps are Pre-Assembled for Easy Handling and Sorting
extra long description
ABB C 106 3/4 PIPE STRAP 14GA 3/4IN
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
for use with
EMT Conduit
package quantity
100 CT
Made in USA
yes
Manufacturer Information
Brand
Kindorf
Manufacturers Part Number
C 106 3/4
sub brand
Kindorf(R)
GTIN
00785991759723
UPC
785991759723
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Conduit, Cable & Pipe Supports
Packaging
Weight
13 lb/100
Weight per each
0.13
Carton
100
Uses, Certifications, and Standards
Capacity
750 lb
Application
For use with EMT conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat