C10634 - 3/4" Emt Galv-Krom Kindorf Strut Strap

Kindorf

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
C10634
Manufacturer
Kindorf
Manufacturer's Part Number
C 106 3/4
Description
3/4" Emt Galv-Krom Kindorf Strut Strap
Strut Strap, Steel, Galvanized-Krom, 1-1/2 In Width, 14 Ga Thickness, 3/4 In Size, 750 LB Capacity, 13 LB/100
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Strut Straps
UNSPSC
31151901 - Metal straps
UPC/GTIN
785991759723 / 00785991759723
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
C10634 - Small Image
 
C10634 - Large Image
 
C10634 - Large Image
Attachments
 
 
C10634 - Specification Sheet
Other Links
 
 
C10634 - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized-Krom
Dimensions and Weight
Width
1-1/2 in
Thickness
14 ga
Size
3/4 in
Descriptions
Product Type
Strut Strap
Description
3/4" EMT GALV-KROM KINDORF STRUT STRAP
Long Description
Strut Strap, Steel, Galvanized-Krom, 1-1/2 in Width, 14 ga Thickness, 3/4 in Size, 750 lb Capacity, 13 lb/100
Features
Pipe Strap, 14 Gauge, 3/4 Inch Pipe Size, Steel, For use with EMT
Short Description
Strut Strap, Steel, Galvanized-Krom, 3/4 in, Rigid
Special Features
Kindorf Straps are Pre-Assembled for Easy Handling and Sorting
extra long description
ABB C 106 3/4 PIPE STRAP 14GA 3/4IN
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
for use with
EMT Conduit
package quantity
100 CT
Made in USA
yes
Manufacturer Information
Brand
Kindorf
Manufacturers Part Number
C 106 3/4
sub brand
Kindorf(R)
GTIN
00785991759723
UPC
785991759723
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Conduit, Cable & Pipe Supports
Packaging
Weight
13 lb/100
Weight per each
0.13
Carton
100
Uses, Certifications, and Standards
Capacity
750 lb
Application
For use with EMT conduit
You must have an account to view stock levels
These alternate items can be purchased instead of C10634.
Jump To:

Similar Items

Similar items are close alternatives to C10634, though they may not be 100% alike.

Strut Strap, Steel, Electro-Galvanized, Silver, 14 Ga Thickness, 3/4 In Size, 75...
  • Our Part #: 70234EG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 702 3/4 EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($429.84)
70234EG - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.30

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C10634 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS 1100 3/4 Anvil International n/a
B2009 Eaton B-Line 00781011610234
B2002 Eaton B-Line 04089364674
B2002 Eaton Wiring Devices 00040893646749
G-7003 Globe Pipe Hangers n/a
C 1102 3/4 Haydon n/a
72311 Haydon 00001005005304
PS100034 Power-Strut 00702316502765
PS 1100 3/4 Power-Strut n/a
C10634 Thomas & Betts 00785991759723
702-3/4 Thomas & Betts 00616013140642
C105-3/4 Thomas & Betts 00785991759273
C-106-3/4 Thomas & Betts 78599175972
70012STR Thomas & Betts 00616013137024
P-1112 Unistrut n/a

* All prices subject to change.