C71 - Non-Ins Ring Term, 12-10, 1/4, Meta

Sta-Kon

  • $295.90 (Per 500)
  • $0.59 (Each)

  • $59.18 (Per 100)

  • $295.90 (Per 500)

  • $2,959.00 (Per 5,000)

In-Stock: 224 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C71
Manufacturer
Sta-Kon
Manufacturer's Part Number
C71
Description
Non-Ins Ring Term, 12-10, 1/4, Meta
Non-Insulated Ring Terminal, Length .91 Inches, Width .50 Inches, Bolt Hole 1/4 Inch, Wire Range #12-#10 Awg, Copper, Tin Plated, 500 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210810799 / 5414363149163 / 00786210810799
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.59 (Each)
Carton
$295.90 (Per 500)
Standard Packaging
$2,959.00 (Per 5,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
224
Resources
Images
 
 
C71 - Small Image
 
C71 - Large Image
 
C71 - Large Image
 
C71 - Large Image
360 Images
 
 
C71 - 360 Image
Other Links
 
 
C71 - Other
Attachments
 
 
C71 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Metallic
Descriptions
Description
NON-INS RING TERM, 12-10, 1/4, META
Product Type
Non-Ins Ring TRM 12-10 Bolt 1/4
extra long description
ABB C71 NON-INS RING TRM 12-10 BOLT
Long Description
Non-Insulated Ring Terminal, Length .91 Inches, Width .50 Inches, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Copper, Tin Plated, 500 Pack
Special Features
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire
Manufacturer Information
Brand
Sta-Kon
GTIN
00786210810799
UPC
786210810799
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Ring Terminal
Availability
minimum qty
500
Packaging
Weight per each
0.004
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 224

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
104 View Store

A-L

Location Stock Available
Fort Smith
120 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat