CB201 - 1/2" Z Spacer

Steel City

  • $7.15 (Each)
  • $7.15 (Each)

  • $715.22 (Per 100)

  • $7,152.20 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CB201
Manufacturer
Steel City
Manufacturer's Part Number
CB 201
Description
1/2" Z Spacer
Spacer, Rigid/Intermediate or Thinwall Pipe, Trade Size 1/2 Inch, Die-Cast Zinc
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Spacers Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
785991406009 / 00785991406009
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.15 (Each)
Carton
$715.22 (Per 100)
Standard Packaging
$7,152.20 (Per 1,000)
Resources
Images
 
 
CB201 - Large Image
 
CB201 - Small Image
Attachments
 
 
CB201 - Specification Sheet
Other Links
 
 
CB201 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Descriptions
Product Type
1/2 Inch Pipespacer, RGD/Imc/Emt, DC
Description
1/2" Z SPACER
Long Description
Spacer, Rigid/Intermediate or Thinwall Pipe, Trade Size 1/2 Inch, Die-Cast Zinc
extra long description
ABB CB 201 1/2 INCH PIPESPACER,RGD/
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
CB 201
Brand
Steel City
GTIN
00785991406009
UPC
785991406009
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Pipe Straps & Spacers
Packaging
Weight per each
0.06
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
For use with rigid/IMC or EMT conduits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat