CB206 - 2" Z Spacer

Steel City

  • $66.08 (Each)
  • $66.08 (Each)

  • $660.82 (Per 10)

  • $3,304.10 (Per 50)

  • $6,608.19 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CB206
Manufacturer
Steel City
Manufacturer's Part Number
CB 206
Description
2" Z Spacer
Spacer, Rigid/Intermediate or Thinwall Pipe, Trade Size 2 Inch, Die-Cast Zinc
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Spacers Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
785991406108 / 00785991406108
Weight per unit
0.285 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.08 (Each)
Carton
$660.82 (Per 10)
Standard Packaging
$3,304.10 (Per 50)
Resources
Images
 
 
CB206 - Small Image
 
CB206 - Large Image
Other Links
 
 
CB206 - Other
Attachments
 
 
CB206 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Descriptions
Description
2" Z SPACER
Product Type
2 Inch Pipespacer, RGD/Imc/Emt, DC
extra long description
ABB CB 206 2 INCH PIPESPACER,RGD/IM
Long Description
Spacer, Rigid/Intermediate or Thinwall Pipe, Trade Size 2 Inch, Die-Cast Zinc
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
CB 206
Brand
Steel City
GTIN
00785991406108
UPC
785991406108
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Pipe Straps & Spacers
Packaging
Weight per each
0.285
Carton
10
Package
50
Uses, Certifications, and Standards
Application
For use with rigid/IMC or EMT conduits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat