CCNPT12B - 1/2" Nonmetallic Cable Gland Black

T&B Ind Fitting

  • $5.07 (Each)
  • $5.07 (Each)

  • $253.26 (Per 50)

  • $506.51 (Per 100)

  • $1,266.28 (Per 250)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CCNPT12B
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
CC-NPT-12-B
Description
1/2" Nonmetallic Cable Gland Black
Cable Gland, Black, Polyamide 6 (Body, Cap);Neoprene (Sealing Ring) Material, 1/2 In Size, 0.394 to 0.551 In Cable/Cord Size, NPT Connection, 1/2 In Thread Size, -34 °C Operating Temperature, +80 °C Operating Temperature, 3.25 LB/100
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210955834 / 5415022258189 / 00786210955834
Weight per unit
0.033 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.07 (Each)
Carton
$253.26 (Per 50)
Standard Packaging
$1,266.28 (Per 250)
Resources
Images
 
 
CCNPT12B - Small Image
 
CCNPT12B - Large Image
 
CCNPT12B - Large Image
 
CCNPT12B - Large Image
 
CCNPT12B - Large Image
Specifications Sheets
 
 
CCNPT12B - Specification Sheet
360 Images
 
 
CCNPT12B - 360 Image
Attachments
 
 
CCNPT12B - Specification Sheet
Other Links
 
 
CCNPT12B - Other
 
CCNPT12B - Other
Features
Material
Polyamide 6 (Body, cap);Neoprene (Sealing Ring)
Dimensions and Weight
Size
1/2 in
Descriptions
Description
1/2" NONMETALLIC CABLE GLAND BLACK
Product Type
Cable Gland
Long Description
Cable Gland, Black, Polyamide 6 (Body, cap);Neoprene (Sealing Ring) Material, 1/2 in Size, 0.394 to 0.551 in Cable/Cord Size, NPT Connection, 1/2 in Thread Size, -34 °C Operating Temperature, +80 °C Operating Temperature, 3.25 lb/100
Features
Cable Gland with NPT Threads, NPT Thread Size 1/2 Inch, Cord Range 0.394 Inch/10mm to 0.551 Inch/14mm, Thread Length 0.590 Inch/15mm, IP68 Rating, Halogen Free, Nylon, Black
Short Description
Cable Gland, Polyamide 6 (Body, cap);Neoprene (Sealing Ring), ½ in
Special Features
Sturdy Cable Sealing Mechanism Which Results in Superior Strain Relief
extra long description
ABB CC-NPT-12-B 1/2IN NONMETALLIC C
Additional Information
Cable/Cord Size
0.394 to 0.551 in;10 to 14 mm
Enclosure Type
Nema 4
Connection Type
NPT
Thread Size
1/2 in
Minimum Operating Temperature
-34 °C
Maximum Operating Temperature
+80 °C
Standards Met
UL E13938 Listed;CSA Certified
package quantity
50 CT;250 PK
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
CC-NPT-12-B
GTIN
00786210955834
UPC
786210955834
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
3.25 lb/100
Weight per each
0.033
Carton
50
Package
250
Uses, Certifications, and Standards
Application
For Connections and Strain Relief in Cramped Spaces
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with CCNPT12B.
Jump To:

Related items are often purchased together, like wire and conduit. The following are related to CCNPT12B.

Locknut, 1/2 Inch, For Use With Rigid/Imc Conduit, Plastic
  • Our Part #: LN501
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LN-501
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LN501 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.